Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Index Cards & Boxes
Index Tabs Dispenser with Orange Tabs (Pack of 2) 680-O2EU
By Post-it
Order Code:
ZT1544563S
£6.29
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
6.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/index-cards-and-boxes/index-tabs-dispenser-with-orange-tabs-pack-of-2-680-o2eu/p/ZT1544563S
Add to quotation
View all Index Cards & Boxes
Description
Post-it Index Tabs Dispenser with Orange Tabs (Pack of 2) 680-O2EU
Specifications
Specifications for Index Tabs Dispenser with Orange Tabs (Pack of 2) 680-O2EU
MFR Part No.
3M92056
Width
25mm
Height
43.2mm
Depth
120mm
Weight
0.014kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome