Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Index Cards & Boxes
Portable Small Index 12mm Assorted (Pack of 100) 683-5CBINDEX
By Post-it
Order Code:
ZT1542958S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/index-cards-and-boxes/portable-small-index-12mm-assorted-pack-of-100-683-5cbindex/p/ZT1542958S
Add to quotation
View all Index Cards & Boxes
Description
Post-it Portable Small Index 12mm Assorted (Pack of 100) 683-5CBINDEX
Specifications
Specifications for Portable Small Index 12mm Assorted (Pack of 100) 683-5CBINDEX
MFR Part No.
3M31708
Depth
140mm
Type
Blank Tab Index
Width
12mm
Pack Quantity
100
Length
43mm
Height
140mm
Weight
0.0131kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome