Presentation Cards, Hexagon, Assorted Colours, 2 Packs Of 500, WxH 200 X 95mm

Order Code: ZT2720748S

£82.99 Inc VAT (20%)


Description

Presentation cards, hexagon, assorted colours, 2 packs of 500, WxH 200 x 95 mm. Supplied = assembled. Height = 95 mm. Width = 200 mm. Colour = assorted colours. Product type = presentation cards. Presentation cards in different colours and shapes ensure a vibrant presentation of the developed topics and statements. Ideal for group work and brainstorming sessions. Pack of 1000.

See full description
Specifications for Presentation Cards, Hexagon, Assorted Colours, 2 Packs Of 500, WxH 200 X 95mm
  • Colour
    Assorted
  • Pack Quantity
    1000
  • Product Type
    Presentation Cards
  • Width
    200mm
  • Supplied
    Assembled
  • Height
    95mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome