Presentation Cards, Hexagon, Assorted Colours, Pack Of 500, WxH 190 X 165mm

Order Code: ZT2720858S

£61.99 Inc VAT (20%)


Description

Presentation cards, hexagon, assorted colours, pack of 500, WxH 190 x 165 mm. Supplied = assembled. Height = 165 mm. Width = 190 mm. Colour = assorted colours. Product type = presentation cards. Presentation cards in different colours and shapes ensure a vibrant presentation of the developed topics and statements. Ideal for group work and brainstorming sessions. Pack of 500.

See full description
Specifications for Presentation Cards, Hexagon, Assorted Colours, Pack Of 500, WxH 190 X 165mm
  • Colour
    Assorted
  • Pack Quantity
    500
  • Product Type
    Presentation Cards
  • Width
    190mm
  • Supplied
    Assembled
  • Height
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome