Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Index Cards & Boxes
Strong Index Coloured Tips Red/Green/Blue (Pack of 66) 686L-GBR
By Post-it
Order Code:
ZT1543000S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/index-cards-and-boxes/strong-index-coloured-tips-red-green-blue-pack-of-66-686l-gbr/p/ZT1543000S
Add to quotation
View all Index Cards & Boxes
Description
Post-it Strong Index Coloured Tips Red/Green/Blue (Pack of 66) 686L-GBR
Specifications
Specifications for Strong Index Coloured Tips Red/Green/Blue (Pack of 66) 686L-GBR
Depth
139mm
Width
25.4mm
Height
139mm
Pack Quantity
66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome