Trophee Card A4 160gm Billiard Green (Pack of 250) 1007C

Order Code: ZT1543337S

£12.99 Inc VAT (20%)


Description

This Trophee Billiard Green card is suitable for use in a range of applications including copiers, laser, fax and inkjet printers. Supplied in a clear moisture resistant wrapper, the pack contains 250 sheets of A4 card with a thickness of 160gsm.
Trophee coloured card
Compatible with: copiers, laser/inkjet printers and laser fax machines
160gsm thickness
Colour: Billiard Green
Size: A4 (210 x 297mm)
Pack of 250

See full description
Specifications for Trophee Card A4 160gm Billiard Green (Pack of 250) 1007C
  • MFR Part No.
    CFP1007C
  • Pack Quantity
    250
  • Weight
    2.536kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome