Exacompta Index A-Z A4 225gsm Pressboard Assorted Colours

Order Code: ZT1257653P

£8.49 Inc VAT (20%)


Description

Exacompta Index A-Z A4 225gsm Pressboard Assorted Colours The Exacompta Indices are made from 225gsm premium quality coloured pressboard. The indices are A4 in size and are pre printed A to Z.

Specifications for Exacompta Index A-Z A4 225gsm Pressboard Assorted Colours
  • MFR Part No.
    67036EX
  • Colour
    Assorted
  • Size
    A4
  • Type
    Printed File Dividers
  • Width
    Standard
  • Material
    Pressboard
  • Weight
    34g
  • Tabs
    Multi-Colour Tabs
  • Orientation
    Portrait
  • Parts Per Set
    20 Part
  • Environment Support
    FSC Certified
  • Printed
    A to Z
  • Holes
    Multi-Punched
  • Recyclable
    100% Recyclable
  • Biodegradable
    100% Biodegradable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome