Exacompta Index Jan-Dec A4 225gsm Pressboard Assorted Colours

Order Code: ZT1257655P

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 +£4.778%


Description

Exacompta Index Jan-Dec A4 225gsm Pressboard Assorted Colours The Exacompta Indices are made from 225gsm premium quality coloured pressboard. They are A4 in size and are pre printed Jan to Dec.

Specifications for Exacompta Index Jan-Dec A4 225gsm Pressboard Assorted Colours
  • Type
    Printed File Dividers
  • MFR Part No.
    67043EX
  • Colour
    Assorted
  • Size
    A4
  • Material
    Pressboard
  • Width
    Standard
  • Weight
    200g
  • Recyclable
    100% Recyclable
  • Printed
    Months
  • Orientation
    Portrait
  • Parts Per Set
    12 Part
  • Tabs
    Multi-Colour Tabs
  • Environment Support
    FSC Certified
  • Biodegradable
    100% Biodegradable
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome