Index Jan-Dec A4 White with Multicoloured Tabs 02401/CS24

Order Code: ZT1548496S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.745%


Description

This Concord 12-Part Jan-December Multicolour Index provides organisation to A4 lever arch files and ring binders. They offer a bright, colour-coded way to organise your documents with alphabetically labelled tabs and a easy to use index cover. Each divider is made from strong board with Mylar reinforced tabs and holes to protect against rips and tears. The tabs are labelled for quick access to sections and they are punched with 4 holes to fit most lever arch files or ring binders.
White 12-part monthly index for A4 binders with Jan-Dec tabs
Mylar-reinforced holes and tabs to resist damage
Pre-printed index page with colour-coded tabs
4-hole punched spine fits most A4 ring binders
180gsm quality board
Format: A4
Colour: White with multicoloured tabs

See full description
Specifications for Index Jan-Dec A4 White with Multicoloured Tabs 02401/CS24
  • Weight
    180g/m²
  • Product Type
    Index
  • Colour
    White
  • Material
    Paper on Board