ValueX Divider A4 Jan-Dec Multipunched 120 Micron PP White 64701

Order Code: ZT1203547S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

ValueX Divider A4 Jan-Dec Multipunched 120 Micron PP White 64701 Durable, tear and stain-resistant white plastic indexes. Matching paper contents page for easy reference. Contents page has clear Mylar reinforced spine for durability. Suitable for industrial and factory environments as well as the office. Quality 120 micron polypropylene. A4 size Europunched spine to suit all file mechanisms. Jan-Dec.

See full description
Specifications for ValueX Divider A4 Jan-Dec Multipunched 120 Micron PP White 64701
  • Size
    A4
  • Type
    Printed File Dividers
  • MFR Part No.
    13906PK
  • Colour
    White
  • Width
    Standard
  • Material
    Polypropylene
  • Tabs
    White Tabs
  • Parts Per Set
    12 Part
  • Printed
    Months
  • Orientation
    Portrait
  • Holes
    Multi-Punched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome