Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Kraft Paper
Imitation Kraft Paper, 900 x 1150mm, 90GSM
By Avon
Order Code:
ZT1089889P
Copy
£153.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
153.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/kraft-paper/imitation-kraft-paper-900-x-1150mm-90gsm/p/ZT1089889P
Add to quotation
View all Kraft Paper
Description
Note: Image is for illustrative purposes only and may differ from the actual product
Specifications
Specifications for Imitation Kraft Paper, 900 x 1150mm, 90GSM
Product Type
Paper
Weight
90g/m²
Dimensions
900 x 1150mm