Kraft Lunch Platter Half Insert Large 50

Kraft Lunch Platter Half Insert Large 50

Order Code: ZT2428728SCopy

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%


Description

TheJanSan Large Platter half insert is designed to enable users to separate food types e.g. sweet and savoury within one platter base.

Recyclable board
Short Shelf-Life
Custom print available
Dimensions: 306 x 221 x 77mm

Read about Lunch Platter Half Insert Large The large platter half insert has been designed so it forms a 1/2 insert for the large platter. The insert, allows you to separate food types, e.g. sweet and savoury or chips and dips within one platter.
Nestable for easy storage with pop out handles the insert can be used in conjunction with the large platter or as a smaller platter in its own right.

See full description
Specifications for Kraft Lunch Platter Half Insert Large 50
  • Colour
    Brown
  • Product Type
    Platters & Trays
  • Size
    306 x 221 x 77mm