Under-table Cutter, For Paper And Film Up To 6mm, Cutting Width 800mm

Order Code: ZT2691030S

£1,399.99 Inc VAT (20%)


Description

Under-table cutter, for paper and film up to 6 mm, cutting width 800 mm. Supplied = assembled. Height = 780 mm. Width = 1100 mm. Depth = 800 mm. Model = mobile. Cutting width = 800 mm. For roll diameter = 750 mm. For roll weight = 150 kg. Product type = cutting stands. With patented V-blade cutting unit, cutting thickness up to 6 mm. Particularly suitable for cutting bubble wrap film, foam film, tubular film and foil. Under-table cutter with cutting width of 800 or 1250 mm. Mobile. Outlet height for cut material 650 mm. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.

See full description
Specifications for Under-table Cutter, For Paper And Film Up To 6mm, Cutting Width 800mm
  • Product Type
    Cutting Stands
  • Width
    1100mm
  • Supplied
    Assembled
  • Height
    780mm
  • Depth
    800mm
  • Cutting Width
    800mm
  • For Roll Diameter
    750mm
  • Weight
    150kg
  • Roll Weight
    150kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome