Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Label Dispensers
160MM Bench Label Dispenser
By Transpal
1 Review
Order Code:
ZT1056876X
£27.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/label-dispensers/160mm-bench-label-dispenser/p/ZT1056876X
Add to quotation
Schedule an order and save 5%
View all Label Dispensers
Description
Max roll diameter: 210mm.
Specifications
Specifications for 160MM Bench Label Dispenser
Colour
Blue
Type
Desk
Dispenser Capacity
210mmx160mm
MFR Part No.
WMD-160
For Tape Width
210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome