Adhesive Label Dispenser, For Inside And Outside Roll Winding, LxWxH 160 X 95 X 90mm

Order Code: ZT2718797S

£149.99 Inc VAT (20%)


Description

Adhesive label dispenser, for inside and outside roll winding, LxWxH 160 x 95 x 90 mm. Supplied = assembled. For roll width = 75 mm. Number of dividers = 1 pcs. Length = 160 mm. Width = 95 mm. Height = 90 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Desktop model Robust metal housing. Dividers and clamping ring to insert multiple rolls of labels. For inside and outside roll winding. Max. outside roll 110 mm.

See full description
Specifications for Adhesive Label Dispenser, For Inside And Outside Roll Winding, LxWxH 160 X 95 X 90mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Metal
  • Length
    160mm
  • Width
    95mm
  • Height
    90mm
  • For Roll Width
    75mm
  • Number of Dividers
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome