Adhesive Label Dispenser - For Inside And Outside Roll Winding - LxWxH 290 X 210 X 180mm

Order Code: ZT2701775S

£359.99 Inc VAT (20%)


Description

Adhesive label dispenser, for inside and outside roll winding, max. roll 240 mm, LxWxH 290 x 210 x 180 mm. Supplied = assembled. For roll width = 180 mm. Number of dividers = 2 pcs. Length = 290 mm. Width = 210 mm. Height = 180 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Desktop model Robust metal housing. Dividers and clamping ring to insert multiple rolls of labels. For inside and outside roll winding. Extremely stable. Max. outside roll 240 mm for inside winding.

See full description
Specifications for Adhesive Label Dispenser - For Inside And Outside Roll Winding - LxWxH 290 X 210 X 180mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Metal
  • Width
    210mm
  • Length
    290mm
  • Height
    180mm
  • Number of Dividers
    2
  • For Roll Width
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome