Adhesive Label Dispenser - For Inside And Outside Roll Winding - LxWxH 290 X 283 X 180mm

Order Code: ZT2702664S

290mm
180mm
250mm
£399.99 Inc VAT (20%)


Description

Adhesive label dispenser, for inside and outside roll winding, max. roll 240 mm, LxWxH 290 x 283 x 180 mm. Supplied = assembled. For roll width = 250 mm. Number of dividers = 3 pcs. Length = 290 mm. Width = 283 mm. Height = 180 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Desktop model Robust metal housing. Dividers and clamping ring to insert multiple rolls of labels. For inside and outside roll winding. Extremely stable. Max. outside roll 240 mm for inside winding.

See full description