Adhesive Label Dispenser, For Inside Roll Winding, LxWxH 260 X 130 X 130mm

Order Code: ZT2702616S

£239.99 Inc VAT (20%)


Description

Adhesive label dispenser, for inside roll winding, LxWxH 260 x 130 x 130 mm. Supplied = assembled. For roll width = 120 mm. Number of dividers = 2 pcs. Length = 260 mm. Width = 130 mm. Height = 130 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Desktop model Robust metal housing. Dividers and clamping ring to insert multiple rolls of labels. For inside roll winding. Max. outside roll 170 mm.

See full description
Specifications for Adhesive Label Dispenser, For Inside Roll Winding, LxWxH 260 X 130 X 130mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Metal
  • Height
    130mm
  • Width
    130mm
  • Length
    260mm
  • Number of Dividers
    2
  • For Roll Width
    120mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome