Adhesive Label Dispenser, Handheld Device, Roll Width 25-60mm

Order Code: ZT2706081S

£399.99 Inc VAT (20%)


Description

Adhesive label dispenser, handheld device, roll width 25-60 mm. Supplied = assembled. Material = plastic. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Practical, smooth running manually operated device. Automatic label length setting. Adjustable roll winding. Roll inside min. 20 mm. Roll outside max. 100 mm.

See full description
Specifications for Adhesive Label Dispenser, Handheld Device, Roll Width 25-60mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Plastic
  • Roll Width
    25-60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome