Adhesive Label Dispenser, Wall Mounted Label Dispenser, LxWxH 200 X 165 X 110mm

Order Code: ZT2743780S

£244.99 Inc VAT (20%)


Description

Adhesive label dispenser, wall mounted label dispenser, LxWxH 200 x 165 x 110 mm. Supplied = assembled. For roll width = 150 mm. Number of dividers = 3 pcs. Length = 200 mm. Width = 165 mm. Height = 110 mm. Material = metal. Product type = label dispensers. Ideal for barcode and advertising labels. Different models, tabletop and manual devices. Wall mounted label dispenser Robust metal housing, dividers and clamping ring to insert multiple rolls of labels. Wall or tabletop mounting directly at the point of use - saves space on the work table. External roll max. 170 mm.

See full description
Specifications for Adhesive Label Dispenser, Wall Mounted Label Dispenser, LxWxH 200 X 165 X 110mm
  • Supplied
    Assembled
  • Product Type
    Label Dispensers
  • Material
    Metal
  • Length
    200mm
  • Width
    165mm
  • Height
    110mm
  • Number of Dividers
    3
  • For Roll Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome