Label Dispenser Tray, For Perforated Rear Panel, For Roll Øup To 155mm

Order Code: ZT2690870S

£159.99 Inc VAT (20%)


Description

Label dispenser tray, for perforated rear panel, for roll up to 155 mm. Supplied = assembled. Height = 120 mm. Width = 200 mm. Depth = 235 mm. Type of mounting = on perforated rear panel. Easy detachment of labels from the protective film by means of spring loaded deflector system. Label dispenser tray for rolls with a maximum 15.5 cm, 2 separator plates, for attaching to perforated panel or the wall.

See full description
Specifications for Label Dispenser Tray, For Perforated Rear Panel, For Roll Øup To 155mm
  • Supplied
    Assembled
  • Width
    200mm
  • Height
    120mm
  • Depth
    235mm
  • Mounting Type
    On Perforated Rear Panel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome