Price Labeller, Label Size WxH 26 X 12mm, For Date Imprint

Order Code: ZT2745660S

£359.99 Inc VAT (20%)


Description

Price labeller, label size WxH 26 x 12 mm, for date imprint. Supplied = assembled. Label height = 12 mm. Max. label width = 26 mm. Model = for date imprint. Product type = label dispensers. Consistent print quality, robust housing. Long life colour rolls for approx. 50000 prints. Clean, simple exchange of colour rolls. Ergonomic soft-touch handle. For label width x height 26 x 12 mm. Single line printing, up to 6 digits.

See full description
Specifications for Price Labeller, Label Size WxH 26 X 12mm, For Date Imprint
  • Product Type
    Label Dispensers
  • Supplied
    Assembled
  • Label Width
    26mm
  • Label Height
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome