Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
110 x 105mm S/adhesive Rigid Panel Plate White (pack 25)
By Cembre
Order Code:
ZT5039521S
Qty of 100 for
£919.00
Inc VAT (20%)
£9.19 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
919.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/110-x-105mm-s-adhesive-rigid-panel-plate-white-pack-25/p/ZT5039521S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre 110X105MM S/ADHESIVE RIGID PANEL PLATE WHITE (PACK 25) Automated Systems MG Consumables 88912
Specifications
Specifications for 110 x 105mm S/adhesive Rigid Panel Plate White (pack 25)
Height
105mm
Colour
White
Length
110mm
Width
0.3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome