Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
17In Contour Roller Notebook 6011462
By Acco/kensington
Order Code:
ZT1675156S
£159.99
each
Inc VAT (20%)
£319.98 minimum order value
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 22nd Nov
In Stock
GBP
319.98
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/17in-contour-roller-notebook-6011462/p/ZT1675156S
Add to quotation
View all Labelling Machine Accessories
Description
17In Contour Roller Notebook Case
Specifications
Specifications for 17In Contour Roller Notebook 6011462
Material
Polyester
Height
230mm
Depth
370mm
Width
470mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome