Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
25 x 50mm Rigid PVC Panel Plate White ((Pack of 10)50)
By Cembre
Order Code:
ZT5074412S
Qty of 100 for
£169.00
Inc VAT (20%)
£1.69 each
£199.00
15% off
Quantity
Price
Discount
1 - 9999
£1.69
0%
10000 - 19999
£1.62
4%
20000 +
£1.55
8.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
169.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/25-x-50mm-rigid-pvc-panel-plate-white-pack-of-1050/p/ZT5074412S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre 25X50MM RIGID PVC PANEL PLATE WHITE (PACK 1050) Automated Systems MG Consumables 48906
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 25 x 50mm Rigid PVC Panel Plate White ((Pack of 10)50)
Colour
White
Height
25mm
Width
0.4mm
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome