Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
25 x 75mm S/adhesive Rigid Panel Plate White ((Pack of 100))
By Cembre
Order Code:
ZT5038681S
£2.54
each
Inc VAT (20%)
£254.00 minimum order value
£2.99
15% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
254.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/25-x-75mm-s-adhesive-rigid-panel-plate-white-pack-of-100/p/ZT5038681S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre 25X75MM S/ADHESIVE RIGID PANEL PLATE WHITE (PACK 100) Automated Systems MG Consumables 88907
Tags:
#ReducedPrice
Specifications
Specifications for 25 x 75mm S/adhesive Rigid Panel Plate White ((Pack of 100))
Colour
White
Height
25mm
Width
0.3mm
Length
75mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome