DYMO High Capacity Shipping Labels - 102 x 59 mm - S0947420. Product colour: White, Label type: Self-adhesive printer label, Material: Paper. Label width: 10.2 cm, Label height: 5.9 cm, Weight: 1.29 kg. Labels per pack: 1150 pc(s), Labels per roll: 575 pc(s)