Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
52 x 107mm S/adhesive Panel Plate White (pack 50)
By Cembre
Order Code:
ZT5038751S
Qty of 100 for
£499.00
Inc VAT (20%)
£4.99 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
499.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/52-x-107mm-s-adhesive-panel-plate-white-pack-50/p/ZT5038751S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre 52X107MM S/ADHESIVE PANEL PLATE WHITE (PACK 50) Automated Systems MG Consumables 88903
Specifications
Specifications for 52 x 107mm S/adhesive Panel Plate White (pack 50)
Colour
White
Height
52mm
Width
0.3mm
Length
107mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome