Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
6 x 15mm S/adhesive Pre-cut PVC Film Yellow (pack 5250)
By Cembre
Order Code:
ZT5074322S
Qty of 100 for
£129.00
Inc VAT (20%)
£1.29 each
£159.00
18.5% off
Quantity
Price
Discount
1 - 9999
£1.29
0%
10000 - 19999
£1.24
4%
20000 +
£1.19
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
129.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/6-x-15mm-s-adhesive-pre-cut-pvc-film-yellow-pack-5250/p/ZT5074322S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre 6X15MM S/ADHESIVE PRE-CUT PVC FILM YELLOW (PACK 5250) Automated Systems MG Consumables 46415
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 6 x 15mm S/adhesive Pre-cut PVC Film Yellow (pack 5250)
Colour
Yellow
Height
6mm
Width
0.1mm
Length
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome