Installation Kit Base for Roller Tracks, Pack of 10, Fits on 50 mm

Order Code: ZT3147701S

£102.99 Inc VAT (20%)


Description

Installation kit base for roller tracks, pack of 10, fits on Ø 50 mm, 1+ packs. Supplied = flat pack. Material = steel. Finish = zinc plated. For diameter = 50 mm. Product type = accessories for conveyors. Simple and quick assembly. High quality workmanship. For installation on the ground, comprising plugs and screws M8/10.

See full description
Specifications for Installation Kit Base for Roller Tracks, Pack of 10, Fits on 50 mm
  • Product Type
    Accessories for Conveyors
  • Diameter
    50mm
  • Material
    Steel
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome