Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
Legend Adhesive Equipment Labelling 25 x 50mm Yellow PVC
By Cembre
Order Code:
ZT5038609S
Qty of 100 for
£199.00
Inc VAT (20%)
£1.99 each
£229.00
13% off
Quantity
Price
Discount
1 - 9999
£1.99
0%
10000 - 19999
£1.91
4%
20000 +
£1.83
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
199.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/legend-adhesive-equipment-labelling-25-x-50mm-yellow-pvc/p/ZT5038609S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre LEGEND ADHESIVE EQUIPMENT LABELLING 25X50MM YELLOW PVC Automated Systems MG Consumables 88416
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Legend Adhesive Equipment Labelling 25 x 50mm Yellow PVC
Height
25mm
Colour
Yellow
Width
0.3mm
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome