Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machine Accessories
Legend Equipment Labelling 42 x 78mm White PVC
By Cembre
Order Code:
ZT5038739S
Qty of 100 for
£419.00
Inc VAT (20%)
£4.19 each
Quantity
Price
Discount
1 - 9999
£4.19
0%
10000 +
£4.02
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
419.00
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machine-accessories/legend-equipment-labelling-42-x-78mm-white-pvc/p/ZT5038739S
Add to quotation
View all Labelling Machine Accessories
Description
Cembre LEGEND EQUIPMENT LABELLING 42X78MM WHITE PVC Automated Systems MG Consumables 48901
Specifications
Specifications for Legend Equipment Labelling 42 x 78mm White PVC
Height
42mm
Colour
White
Width
0.4mm
Length
78mm