Roller Platform, Lengthwise, With Steel Roller Blocking Mechanism, LxW 470 X 600mm

Order Code: ZT2733549S

£3,599.99 Inc VAT (20%)


Description

Roller platform, lengthwise, with steel roller blocking mechanism, LxW 470 x 600 mm. Supplied = assembled. Length = 470 mm. Width = 600 mm. Product type = accessories. Length 470 mm, width 600 mm, steel conveyor rollers with blocking mechanism.

Specifications for Roller Platform, Lengthwise, With Steel Roller Blocking Mechanism, LxW 470 X 600mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Width
    600mm
  • Length
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome