0
1
2
3

Brady BBP12 Label printer - 300 dpi - UK - with Unwinder EACH

Order Code: ZT1264470S

£799.99 Inc VAT (20%)


Description

BBP12-UK+Unwinder

Specifications for Brady BBP12 Label printer - 300 dpi - UK - with Unwinder EACH
  • Type
    Label printers
  • Pack Size
    Each
  • Product Code
    LAB6282
  • Product Type
    Label Printers
  • Storage Temperature
    40 - 70°C
  • Dimensions (W x D x H)
    202 x 258 x 173mm
  • Power Source
    AC adaptor
  • Display Resolution (Pixels)
    320 x 240
  • Resolution
    300dpi
    300dpi
  • Print Technology
    Thermal transfer
  • Colour Capability
    Monocolour
  • Display Type
    Colour LCD screen
  • Print Speed
    101.6mm/s
  • Storage Humidity
    10 - 90 (non-condensing)%
  • For Use With
    Continuous & die-cut labels
  • Compatibility
    Continuous and die cut labels
  • Display
    Colour LCD screen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome