0
1
2
3

Brady BBP12 Label Printer 300 dpi with Unwinder and Brady Workstation PWID Suite EACH

Order Code: ZT1267488S

£999.99 Inc VAT (20%)


Description

BBP12 Label Printer w Unwinder

Specifications for Brady BBP12 Label Printer 300 dpi with Unwinder and Brady Workstation PWID Suite EACH
  • Type
    Label printers
  • Product Code
    LAB4536
  • Pack Size
    Each
  • Product Type
    Label Printers
  • Display Resolution (Pixels)
    320 x 240
  • Storage Temperature
    40 - 70°C
  • Power Source
    AC Adaptor
  • Dimensions (W x D x H)
    202 x 258 x 173mm
  • Display
    Colour LCD screen
  • Storage Humidity
    10 - 90 (non-condensing)%
  • Display Type
    Colour LCD screen
  • Compatibility
    Continuous and die cut labels
  • Print Speed
    101.6mm/s
  • Colour Capability
    Monocolour
  • Resolution
    300dpi
    300dpi
  • Print Technology
    Thermal Transfer
  • For Use With
    Continuous & die-cut labels