0
1
2
3
4
5
6
7
8
9

BradyJet J2000 Colour Label Printer - UK EACH

Order Code: ZT1266217S

£2,799.99 Inc VAT (20%)


Description

BradyJet J2000 Label Printer

Specifications for BradyJet J2000 Colour Label Printer - UK EACH
  • Type
    Label printers
  • Pack Size
    Each
  • Product Code
    LAB0120
  • Product Type
    Label Printers
  • Storage Temperature
    40 - 60°C
  • Power Source
    AC adapter
  • Dimensions (W x D x H)
    264 x 389 x 180mm
  • Compatible Media
    J20
  • Core Diameter
    50.8mm
  • Print Technology
    Inkjet
  • Colour Capability
    Full colour
  • Operating Humidity Range
    20 - 80 (non-condensing)%
  • Max Print Width
    101.6mm
  • Operating Temperature
    15 - 32°C
  • Resolution
    Up to 4800dpi
    Up to 4800dpi
  • For Use With
    Continuous & die cut labels
  • Print Speed
    63.5mm/s
  • Storage Humidity
    5 - 90 (non-condensing)%
  • Power Supply Voltage
    110V
  • Interface Type
    PC
  • Max Print Length
    609.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome