Brother PTD610BTVP Label Printer

Order Code: ZT4810883S

£109.99 Inc VAT (20%)


Description

Transform your office or business with a professional label printer from Brother.
From larger offices through to wider business environments such as retail, to PT-D610BT offers a compact, easy to use label printer which prints clear, laminated labels in high resolution. With fast print speeds and an automatic cutter, the PT-D610BT is perfect for high-volume jobs, including organising important files and folders, asset management, conveying product information or creating inventory tracking labels.
Prints labels up to 24mm in width and compatible with Brother's durable TZe tapes which provide resistance to water, abrasion, chemicals and temperature extremes, so you can be sure your labels will last over time.
Create labels using the built-in keyboard, pair with a smart device using bluetooth, or connect to a PC via USB for additional labelling functionality using Brother's iPrint&Label app or P-touch Editor software.
Includes AC adapter, tape cassette, carry case and USB cable.

See full description
Specifications for Brother PTD610BTVP Label Printer
  • Colour
    Black
  • Product Type
    Desktop Machine
    Label Writers
  • Weight
    1kg
  • Tape Width
    3.5mm, 6mm, 9mm, 12mm, 18mm, 24mm
  • Connection
    USB/Bluetooth
  • Print Method
    Thermal Transfer