Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machines
Dymo Label Writer 640CB
By LabelWriter
Order Code:
ZT5151559S
£133.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 26th Feb
In Stock
GBP
133.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machines/dymo-label-writer-640cb/p/ZT5151559S
Add to quotation
View all Labelling Machines
Description
Dymo LabelWriter 640CB Portable & Rechargeable Label Maker with Dual Connectivity - 2197370
Specifications
Technical Information
Specifications for Dymo Label Writer 640CB
Connection
Bluetooth
Product Type
Desktop Machine
Label Writers
Weight
415g
Colour
Black
Print Speed
20mm per second
Print Method
Thermal Printer
Tape Width
6mm, 9mm, 12mm, 19mm, 24mm
Power
Rechargeable Li-on Battery