Labelwriter 550 Turbo Desktop Label Printer

Order Code: ZT3381157S

£169.99 Inc VAT (20%)


Description

Desktop label maker with PC link, automatic new label recognition function, direct thermal print technology, up to 90 labels per minute, 300dpi resolution, max print width 58.42mm wide, barcodes, USB interface, PC & Mac compatible, create and customize 60+ label different styles and layouts, sleep mode. Enjoy high-speed printing from any computer across a network with the DYMO® LabelWriter™ 550 Turbo, designed for efficient, cost-effective label printing.

The DYMO® LabelWriter™ 550 Turbo provides high-speed, accurate label printing with LAN network connectivity (connect to your network via ethernet cable - print from any computer in that network)

With unique new label-type recognition and display technology, you’ll also always know the size, type, and a number of labels remaining at a glance. Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO® Connect for Desktop software connects your PC or Mac® for a range of stylish design possibilities.

The new and improved LabelWriter‚Ñ¢ 550 Turbo printer provides super-fast, effective solutions for your professional mailing, filing, visitor management, or other labelling needs, using LAN capabilities to print from across a network of computers (connecting to your network via ethernet cable, printing from any computer in that network) .

Unique new label recognition technology means no more guessing at the right label type from a drop-down menu. You’ll always know - at a glance - what size, type, and colour labels are loaded. You’ll also know how many labels are remaining, so you’ll never run out again mid-run.

Direct thermal printing technology also replaces the need to buy costly ink or toner, and the printer’s sleek, compact design and portable size mean it fits into any modern workspace with ease.

All this, and it prints up to 45% faster than the LabelWriter‚Ñ¢ 550 base model, printing precise label quantities without the need to wrestle with sheet labels.

Label printing just got a whole lot quicker, easier, and simpler.

Labelling opportunities
Office: Mailing, visitor management & office organisation
Education: Mailing & visitor management
Hospitality: Mailing & visitor management
Healthcare: Laboratory, mailing, practice management & visitor management
Datacom: Mailing & visitor management
MRO: Mailing, visitor management, asset tracking, inventory & general identification
Retail: Price tags & inventory

Compatible with Windows® 8 or later and Mac OS® X v10.14 or later.

Included in the box:
LabelWriter‚Ñ¢ 550 Turbo Label Printer, Address Label Starter Roll, Adapter, Power Cable, USB Cable, Quick Start Guide

See full description
Specifications for Labelwriter 550 Turbo Desktop Label Printer
  • Product Type
    Label Printer
  • Interface Type
    USB
  • Resolution
    300dpi
  • Max Print Width
    58.42mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome