0
1
2
3
4

LabelWriter 550 Turbo - DYM8210427T

Order Code: ZT1684617S

£199.99 Inc VAT (20%)


Description

The DYMO® LabelWriter™ 550 Turbo provides high-speed, accurate label printing with LAN network connectivity (connect to your network via ethernet cable - print from any computer in that network). With unique new label-type recognition and display technology, you'll also always know the size, type, and number of labels remaining at a glance. Direct thermal technology removes the need for costly ink or toner, and intelligent DYMO® Connect for Desktop software connects your PC or Mac® for a range of stylish design possibilities.

Features and Benefits:
• Direct thermal printing technology helping you save money on expensive ink or toner
• Graphics are crystal clear with 300 x 300 dpi resolution as standard reducing confusion
• LAN network connectivity allows you to connect to one machine and share amongst many
• High-speed - up to 45% faster than the LabelWriter™ 550 model, printing up to 90 labels per minute
• Create custom labels from 60+ different styles and layouts for a personal touch

See full description
Specifications for LabelWriter 550 Turbo - DYM8210427T
  • Type
    Label Writer
  • MFR Part No.
    2112727
  • Model Number
    LabelWriter 550 Turbo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome