Desktop label printer, 16 character graphic display with label preview, 14 fonts 9 font styles & 97 frames, complete with carry case, accepts 3.5/6/9/12mm TZe tapes. Clearly labelled items make for a much more efficient workplace. The compact design and easy-to-use features mean that labels for filing, office equipment, stationery and electrical items are easily and quickly created. Making the P-touch D210VP an indispensable office tool.
The PT-D210VP features a 62 rubber key QWERTY keyboard and a 16 character graphic display for easy editing labels, it also boasts a print speed of up to 20mm per second with a print resolution of 180dpi and a maximum print height of 9mm allowing you to use up to Tze tapes from 3.5mm to 12mm with a maximum of 80 characters per label.
With added features of Vertical text and mirror printing makes the PT-D210VP the ideal desktop label printer for use in the home or office.
Contents Include
PT-D210VP Labelling Machine
12mm TZe black on white 4m tape cassette
AC Adaptor
Documentation
Carry case