Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machines
PT-D410 Pro Desktop Label Printer
By Brother
Order Code:
ZT4810884S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machines/pt-d410-pro-desktop-label-printer/p/ZT4810884S
Add to quotation
View all Labelling Machines
Description
Brother PT-D410 Professional Desktop Label Printer
Specifications
Specifications for PT-D410 Pro Desktop Label Printer
Product Type
Label Writers
Tape Width
3.5mm, 6mm, 9mm, 12mm, 18mm
Connection
USB
Print Method
Thermal Transfer
Print Speed
20mm per second
Weight
760g
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome