PT-H110 Labelling Machine (Prints At 20mm/second) PTH110TA1

Order Code: ZT4177639S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Perfect for labelling throughout the office, from everyday items, to asset tracking, or facilities management applications, this Brother PT-H110 labelling machine features fast 20mm/second printing and a graphic LCD display for easy use. The machine also features a QWERTY keyboard for fast text input and uses labels from 3.5mm to 12mm wide. Supplied with black on white 12mm tape.
Labelling machine for professional use
Print speed: 20mm/second
Graphic LCD display
QWERTY keyboard
Takes labels from 3.5mm to 12mm wide
Supplied with black on white 12mm tape

See full description
Specifications for PT-H110 Labelling Machine (Prints At 20mm/second) PTH110TA1
  • Keyboard Type
    QWERTY
  • Product Type
    Labelling Machine
  • Power Source
    Battery
  • Colour
    Black