PT-P700 Professional PC Plug and Print Labelling Machine

Order Code: ZT3381418S

£79.99 Inc VAT (20%)


Description

Desktop with PC link, 3 power options, up to 30mm per second print speed, built in cutter, 21 barcodes and 10 frame styles as standard plus more using P-Touch Editor 5.1 software, 3.5/6/9/12/18/24mm TZe tapes. Print labels quickly and easily. The Ptouch PT-P700 offers simple connectivity – so there's no software or drivers to install. Simply connect to your computer via the included USB cable and launch the built-in software to get started creating professional labels using your own keyboard.

Create multi-line labels using fonts and graphics on your computer. Fast print speeds and automatic label cutting help speed large labeling jobs along. For more advanced labeling, such as including bar codes or printing from a database, you can use the P-touch Editor software.

Print labels up to 24mm wide, with large crisp text up to 48pt. The PT-P700 is compatible with durable, TZe series tapes – great for indoor applications or harsher environments – such as outdoors. Choose from a variety of colours and sizes, including Extra-strength adhesive, Acid free‡, Cable and wire, Tamper evident, Fabric iron-on, Super narrow or decorative Simply Stylish. The split back tapes offer a hassle free application, with easy peel and stick.

BOX CONTENTS: TZE251S 24mm Black on White TZE Tape (4 Meter length) , User guide, ADE001 Adapter, USB cable & Editor 5 CD

See full description
Specifications for PT-P700 Professional PC Plug and Print Labelling Machine
  • Maximum Label Width
    24mm