0
1
2

PT-P750W Professional PC Labelling Machine

Order Code: ZT1055638X

£129.99 Inc VAT (20%)


Description

Ideal for use around the home or office for labelling anything from school shirts, pencil cases and lunch boxes, to workplace equipment, cables, plugs, and signage.
Wi-FI and NFC (Near Field Communication) means you can print from your iOS and Android devices, using Brother's iPrint&Label app. Produces rugged labels that are protected against the effects of liquids, abrasion, temperature, chemicals and sunlight.
Takes a wide range of Brother TZ Tapes from 3.5mm to 24mm and a wide variety of colours. Comes with AC adapter.

What's in the box?
PT-P750W labelling machine, 1x 24mm black on white 4m tape cassette, AC mains adaptor and user guide.


Tape Sizes: 3.5, 6, 9, 12, 18 & 24mm
Max print Resolution: 180 x 360 dpi (when printing from a computer)
Max print speed: 30mm/sec.
Weight: 1.6kg
Product dimensions: 282 x 240 x 138mm.

See full description
Specifications for PT-P750W Professional PC Labelling Machine
  • MFR Part No.
    BA73522
  • Includes
    1xTape, AC adapter
  • Model Number
    PT-P750W
  • Type
    Labelling Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome