PTD800W Professional Labelling Machine PTD800WZU1

Order Code: ZT1544056S

£339.99 Inc VAT (20%)


Description

The feature-packed Brother PTD800W label printer allows you to effortlessly design and print high resolution labels from your PC, Mac, smartphone or tablet. With integrated Wi-Fi and free built-in label templates, you can easily create durable labels up to 36mm in width. Ideal for creating easy-peel labels for cable marking, facilities management and document archiving, this labelling machine prints at high speeds, up to 60mm per second.
Design and print full colour labels from your PC, Mac, smartphone or tablet
Wireless and USB connectivity
Prints labels up to 36mm wide
Prints up to 60mm per second
Professional keyboard with integrated graphic backlit LCD smartphones
Built-in label templates for easy label creation
Advanced cutter with easy label peel function
Colour: Black

See full description
Specifications for PTD800W Professional Labelling Machine PTD800WZU1
  • Colour
    No
  • Product Type
    Labelling Machine