Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Labels & Label Makers
Labelling Machines
QL1110NWBC Labelling Machine
By Brother
1 Review
Order Code:
ZT3527580S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/labelling-machines/ql1110nwbc-labelling-machine/p/ZT3527580S
Add to quotation
View all Labelling Machines
Description
Brother QL1110NWBCZU1 wide format shipping label printer
Specifications
Technical Information
Specifications for QL1110NWBC Labelling Machine
Product Type
Label Writers
Form
Desktop Machine
Colour
Black/White
Print Method
Thermal Printer
Label Width
Up to 103.6mm
Connection
Wireless, USB
Resolution
300dpi
Weight
1.71kg
Print Length
Up to 3000mm
Print Speed
110mm per second
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome