QL810W Wireless Label Printer

Order Code: ZT4797169S

£139.99 Inc VAT (20%)


Description

This high-speed label printer connects to your PC, Mac, smartphone or tablet via USB or Wi-Fi. The built-in P-touch Editor Lite software is easy to use - just connect the printer to the computer, click the icon to launch the software and design and print the labels. Thanks to the advanced printing mechanism and the special label roll, you can also print labels that contain both black and red without the need for ink or toner. And when you discover that you can print custom-sized labels up to one meter with the integrated cutter and continuous-length label roll, it's easy to see why the QL810Wc is the ideal choice for offices, workgroups, mailrooms and receptions.

See full description
Specifications for QL810W Wireless Label Printer
  • Product Type
    Label Writers
  • Form
    Desktop Machine
  • Colour
    Black/White
  • Print Method
    Thermal Printer
  • Tape Width
    Up to 62mm
  • Weight
    1.12kg
  • Connection
    Wi-Fi, USB, Airprint
  • Print Speed
    176mm per second

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome