QL820NWBC Labelling Machine

Order Code: ZT4810885S

£169.99 Inc VAT (20%)


Description

The flexible label printer which integrates with your connectivity requirements.
Print labels from your PC, Mac, smartphone or tablet using USB, Ethernet, Wi-Fi and Bluetooth. Or alternatively use it in standalone mode by selecting and printing labels previously designed and uploaded to the memory, using the integrated backlit LCD display. When used with special rolls, you can print labels that can contain both black and red print without needing any ink.
And when you can print custom sized labels up to one metre in length using the built-in cutter and continuous rolls, you can see why this is the most advanced label printer available.

See full description
Specifications for QL820NWBC Labelling Machine
  • Colour
    Black/White
  • Print Method
    Thermal Printer
  • Weight
    1.16kg
  • Product Type
    Label Writers
    Desktop Machine
  • Tape Width
    Up to 62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome