0
1
2
3

Rhino 4200 Kit

Order Code: ZT1055656X

£149.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

rint labels up to 19mm wide in flexible nylon, permanent polyester and durable vinyl materials - AND print directly on heat-shrink tubes. Save even more time with great new features - like the 'Favorites' key which provides single-key access to commonly used labels, symbols and terms; and the 'Custom' key which eliminates repeated steps by saving customized settings.

Features and Benefits:
• 5 Print styles
• 5 Print lines
• 7 Print sizes
• QWERTY keyboard
• One-Touch "Hot Keys" - a DYMO® exclusive - Shortcut keys for creating and formatting wire/cable wraps, flags, Code 39 and Code 128 bar codes, fixed-Length, general and breaker labels
• "Favorites" key - Single-key access to your most commonly used labels, symbols and terms
• "Custom" key prevents needless repetition - Customize and save settings for individual label formats
• Pre-programmed library with 150 symbols
• Tape widths - 6.0/9.0/12.0/19.0mm (IND Rhino labels)
• 15.0mm/sec print speed
• 180dpi Print resolution
• Print directly onto IND Heat-Shrink Tube

Product specifications:
Runs on rechargeable lithium-ion battery pack or 6 AA batteries (supplied separately). 1 year warranty.

See full description
Specifications for Rhino 4200 Kit
  • Includes
    1x 12mm white flexible nylon tape.
  • Model Number
    Rhino 4200
  • MFR Part No.
    1852992
  • Type
    Label Maker Kit